Apply to be a TradeMaster!
Main product image of 1/2" Drive x 1-1/2" Mini Extension
Magnifying glass
Hover image to zoom

1/2" Drive x 1-1/2" Mini Extension

Brand:
Tekton
SKU:
SHA21101
Rating:
(0)
Q&A:
(0)
1/2" Drive x 1-1/2" Mini Extension
Magnifying glass
Hover image to zoom
$6.00 each
In Stock
In Stock
Get 200 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
1-1/2" Length
Product Highlight: Size
1/2"

Description

–
Features
  • Use the mini extension by itself in tight spaces or add it onto other extensions to achieve just the right amount of reach
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • Beveled drive end helps guide extension smoothly onto drive tool
  • Four detent grooves offer a secure connection with the drive tool
  • Radiused corners inside the drive avoid stress concentrations that can cause cracking

Specs

–
Material:

Steel

Product Type:

Extension

Length (Inches):

1-1/2"

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy