Apply to be a TradeMaster!
Main product image of 3/4" Drive x 8" Extension
Magnifying glass
Hover image to zoom

3/4" Drive x 8" Extension

Brand:
Tekton
SKU:
SHA31108
Rating:
(0)
Q&A:
(0)
3/4" Drive x 8" Extension
Magnifying glass
Hover image to zoom
$21.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
8" Length

Description

–
Features
  • Knurled band provides grip for starting or turning loosened fasteners with fingertips
  • Detent grooves offer a secure connection with the drive tool and a drilled through-hole allows locking with retaining pin
  • Spring-loaded retaining ball latches into sockets and holds them securely in place
  • Polished, chrome-plated finish is easy to clean and highly resistant to corrosion
  • Beveled drive end helps guide extension smoothly onto drive tool

Specs

–
Product Type:

Extension

Size:

3/4"

Material:

Steel

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy