Apply to be a TradeMaster!
Main product image of 1/4" Drive Accessories Set (8-Piece)
Magnifying glass
Hover image to zoom

1/4" Drive Accessories Set (8-Piece)

Brand:
Tekton
SKU:
SHA90010
Rating:
(0)
Q&A:
(0)
1/4" Drive Accessories Set (8-Piece)
Magnifying glass
Hover image to zoom
$37.00 each
In Stock
In Stock
Get 200 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9", 6", 12", 3" Length
Product Highlight: Size
3/8", 3/4", 1/4"
Product Highlight: Material
Steel

Description

–
Features
  • Adapter expands your range for sockets and accessories
  • Knurled bands on the extensions provides grip for starting or turning loosened fasteners with fingertips
  • Smooth, continuous rotation of the universal joint allows you to access fasteners at an angle
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • Four detent grooves provide a secure connection with the drive tools

Specs

–
Length (Inches):

9"

6"

12"

3"

Product Type:

Bit Holder

Extension

Adapter

Joint

Size:

3/8"

3/4"

1/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy