Apply to be a TradeMaster!
Main product image of 3/8" Drive Accessories Set (10-Piece)
Magnifying glass
Hover image to zoom

3/8" Drive Accessories Set (10-Piece)

Brand:
Tekton
SKU:
SHA91013
Rating:
(0)
Q&A:
(0)
3/8" Drive Accessories Set (10-Piece)
Magnifying glass
Hover image to zoom
$62.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6", 10", 1", 18", 24", 3" Length
Product Highlight: Size
1/2", 1/4", 3/8"
Product Highlight: Material
Steel

Description

–
Features
  • Adapter and reducer expand your range for sockets and accessories
  • Knurled bands on the extensions provides grip for starting or turning loosened fasteners with fingertips
  • Smooth, continuous rotation of the universal joint allows you to access fasteners at an angle
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • Four detent grooves provide a secure connection with the drive tools

Specs

–
Length (Inches):

6"

10"

1"

18"

24"

3"

Product Type:

Joint

Extension

Adapter

Bit Holder

Reducer

Size:

1/2"

1/4"

3/8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy