Apply to be a TradeMaster!
Main product image of 3/4" Drive Accessories Set (6-Piece)
Magnifying glass
Hover image to zoom

3/4" Drive Accessories Set (6-Piece)

Brand:
Tekton
SKU:
SHA93005
Rating:
(0)
Q&A:
(0)
3/4" Drive Accessories Set (6-Piece)
Magnifying glass
Hover image to zoom
$94.00 each
In Stock
In Stock
Get 200 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1", 1/2"
Product Highlight: Length (Inches)
4", 16", 8" Length
Product Highlight: Material
Steel

Description

–
Features
  • Connect 3/4 inch drive tools to 1/2 and 1 inch drive sockets and accessories to expand your range of available tools
  • The extensions' knurled bands provide grip for starting or turning loosened fasteners with fingertips
  • Access fasteners at an angle with the universal joint's smooth, continuous rotation at up to a 55-degree angle
  • Detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking with retaining pin
  • Spring-loaded retaining balls latch into sockets and hold them securely in place

Specs

–
Size:

3/4"

1"

1/2"

Product Type:

Adapter

Reducer

Extension

Joint

Length (Inches):

4"

16"

8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy