Apply to be a TradeMaster!
Main product image of 1/4, 3/8, 1/2" Drive Magnetic Hex Bit Holder Socket Set (3-Piece)
Magnifying glass
Hover image to zoom

1/4, 3/8, 1/2" Drive Magnetic Hex Bit Holder Socket Set (3-Piece)

Brand:
Tekton
SKU:
SHA99021
Rating:
(0)
Q&A:
(0)
1/4, 3/8, 1/2" Drive Magnetic Hex Bit Holder Socket Set (3-Piece)
Magnifying glass
Hover image to zoom
$17.00 each
In Stock
In Stock
Get 200 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1/4" Length
Product Highlight: Size
1/2", 1/4", 3/8"
Product Highlight: Material
Steel

Description

–
Features
  • Hex bit holders adapt any 1/4 inch hex shank bit to 1/4, 3/8, and 1/2 inch drive ratchets, driver handles, and other drive tools
  • Press-fit magnet holds the bit firmly in place while you're working
  • Large die-stamped size markings are easy to read and can't wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • Four detent grooves provide a secure connection with the drive tool

Specs

–
Product Type:

Bit Holder

Length (Inches):

1/4"

Size:

1/2"

1/4"

3/8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy