Apply to be a TradeMaster!
Main product image of 1/4" Drive x 4mm Long Hex Bit Socket
Magnifying glass
Hover image to zoom

1/4" Drive x 4mm Long Hex Bit Socket

Brand:
Tekton
SKU:
SHB03302
Rating:
(0)
Q&A:
(0)
1/4" Drive x 4mm Long Hex Bit Socket
Magnifying glass
Hover image to zoom
$4.69 each
In Stock
In Stock
Get 200 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4mm
Product Highlight: Bit Type
Metric Hex

Description

–
S2 steel bit is pressed into the socket for a permanent connection and extends 3.1 inches beyond the socket. Large, stamped size markings. SHB00302.

Features:
  • Refined Edges: Each bit has slightly chamfered edges and a smooth top face to optimize engagement with fasteners.
  • Long Reach Bits: Long bits allow you to reach deep into narrow, recessed areas.
  • Straight, Permanent Connection: Bits are pressed directly into the socket for a permanent connection. The carefully-controlled process ensures bits are exceptionally straight, and the tightly-mated fit results in a bit that won't loosen over time or under stress.
  • Secure Drive Tool Engagement: Four detent grooves provide a secure connection with the retaining ball of a drive tool.

Specs

–
Product Type:

Socket

Size:

4mm

Bit Type:

Metric Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy