Shop Resideo Sale
Main product image of 3/8" Drive x 1/4" Long Slotted Bit Socket
Magnifying glass
Hover image to zoom

3/8" Drive x 1/4" Long Slotted Bit Socket

Brand:
Tekton
SKU:
SHB10402
Rating:
(0)
Q&A:
(0)
3/8" Drive x 1/4" Long Slotted Bit Socket
Magnifying glass
Hover image to zoom
$6.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/8"
Product Highlight: Material
Steel

Description

–
Features
  • S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
  • Machined tip has parallel, flat faces for engaging with the straight sides of a fastener slot
  • Extra-long bits allow you to reach deep into especially narrow, recessed areas
  • Large, clear die-stamped size marking is easy to read and can't wear off
  • Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin

Specs

–
Size:

1/4"

3/8"

Product Type:

Socket

Driver

Material:

Steel

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy