Apply to be a TradeMaster!
Main product image of 1/2" Drive x T70 Torx Bit Socket
Magnifying glass
Hover image to zoom

1/2" Drive x T70 Torx Bit Socket

Brand:
Tekton
SKU:
SHB24270
Rating:
(0)
Q&A:
(0)
1/2" Drive x T70 Torx Bit Socket
Magnifying glass
Hover image to zoom
$9.00 each
In Stock
In Stock
Get 200 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
T70, 1/2"
Product Highlight: Material
Steel

Description

–
Features
  • Strong, Precise Steel Bit - Bit is made of S2 heat-treated steel and is machined to precise tolerances for an exact fit with fasteners
  • Straight, Permanent Connection - The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Large, Stamped Markings - Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
  • Secure Drive Tool Engagement - Detent grooves and beveled edges provide a smooth and secure connection with the drive tool

Specs

–
Country of Origin:

Taiwan

Product Type:

Driver

Socket

Size:

T70

1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy