Apply to be a TradeMaster!
Main product image of 1/4" Drive Long Hex Bit Socket Set with Rail, 11 Pieces (2 - 8 mm)
Magnifying glass
Hover image to zoom

1/4" Drive Long Hex Bit Socket Set with Rail, 11 Pieces (2 - 8 mm)

Brand:
Tekton
SKU:
SHB90107
Rating:
(0)
Q&A:
(0)
1/4" Drive Long Hex Bit Socket Set with Rail, 11 Pieces (2 - 8 mm)
Magnifying glass
Hover image to zoom
$36.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Hex

Description

–
Features
  • Refined Edges - Each bit has slightly chamfered edges and a smooth top face to optimize engagement with fasteners
  • Long Reach Bits - The long bit has 2.4 more inches of reach compared to our standard length bit sockets, allowing you to reach deep into narrow, recessed areas
  • Straight, Permanent Connection - The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Large, Stamped Markings - Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
  • Carrying Case - Made from a high-density polyethylene material and withstands exposure to common lubricants, fuels, and solvents

Specs

–
Product Type:

Socket Set

Size:

1/4"

Bit Type:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy