Apply to be a TradeMaster!
Main product image of 3/8" Drive Long Ball End Hex Bit Socket Set with Case, 19 Pieces (1/8" - 3/8", 3 - 10 mm)
Magnifying glass
Hover image to zoom

3/8" Drive Long Ball End Hex Bit Socket Set with Case, 19 Pieces (1/8" - 3/8", 3 - 10 mm)

Brand:
Tekton
SKU:
SHB91321
Rating:
(0)
Q&A:
(0)
3/8" Drive Long Ball End Hex Bit Socket Set with Case, 19 Pieces (1/8" - 3/8", 3 - 10 mm)
Magnifying glass
Hover image to zoom
$70.00 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Bit Type
Hex

Description

–
Features
  • 20 Degree Angle Increases Access - The ball end increases your ability to access fasteners while still maintaining sufficient strength
  • Long Reach Bits - Long bits allow you to reach deep into narrow, recessed areas
  • Straight, Permanent Connection - The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Large, Stamped Markings- Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
  • Secure Drive Tool Engagement - Detent grooves and beveled edges provide a smooth and secure connection with the drive tool

Specs

–
Product Type:

Socket Set

Includes:

Carry Case

Size:

3/8"

Bit Type:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy