Apply to be a TradeMaster!
Main product image of 3/8" Drive x 1" Extra-Shallow 6-Point Socket
Magnifying glass
Hover image to zoom

3/8" Drive x 1" Extra-Shallow 6-Point Socket

Brand:
Tekton
SKU:
SHD11025
Rating:
(0)
Q&A:
(0)
3/8" Drive x 1" Extra-Shallow 6-Point Socket
Magnifying glass
Hover image to zoom
$5.63 each
In Stock
In Stock
Get 200 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
1 inch (SAE) extra-shallow 6-point individual chrome socket. Radiused corners prevent fastener round-off. Large, permanently stamped size marking.

Features:
  • Part of Our 3/8 Inch Drive Socket Lineup: Our 3/8 inch drive 6-point socket lineup consists of extra-shallow, shallow, semi-deep, and deep sockets.
  • Secure Drive Tool Engagement: Four detent grooves provide a secure connection with the retaining ball of a drive tool.
  • High Torque Strength: Meets minimum value of 1.3 times the ANSI standard for Proof Torque. Verified by a single-cycle test that applies torque until specified value is reached without failure or permanent deformation.

Specs

–
Size:

1"

Product Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy