Apply to be a TradeMaster!
Main product image of 3/8" Drive x 13/16" Spark Plug Socket
Magnifying glass
Hover image to zoom

3/8" Drive x 13/16" Spark Plug Socket

Brand:
Tekton
SKU:
SHD15021
Rating:
(0)
Q&A:
(0)
3/8" Drive x 13/16" Spark Plug Socket
Magnifying glass
Hover image to zoom
$9.00 each
In Stock
In Stock
Get 200 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 13/16"
Product Highlight: Material
Steel

Description

–
Features
  • 6-point opening exactly fits the hex nut of a spark plug, so that you can apply maximum torque
  • Thin walls and extended length allow you to reach deep into spark plug wells
  • An interior rubber grommet firmly grips the neck of plugs for careful removal and installation
  • Advanced design grips flat sides of hex nut, not corners, to prevent round-off
  • Extra-large die-stamped size markings are easy to read and can't wear off

Specs

–
Size:

3/8"

13/16"

Country of Origin:

Taiwan

Product Type:

Socket

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy