Apply to be a TradeMaster!
Main product image of 3/8" Drive x 7/8" 6-Point Oxygen Sensor Socket
Magnifying glass
Hover image to zoom

3/8" Drive x 7/8" 6-Point Oxygen Sensor Socket

Brand:
Tekton
SKU:
SHD16022
Rating:
(0)
Q&A:
(0)
3/8" Drive x 7/8" 6-Point Oxygen Sensor Socket
Magnifying glass
Hover image to zoom
$14.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 7/8"
Product Highlight: Material
Steel

Description

–
Features
  • Deeper Slot Depth - We optimized our oxygen sensor sockets for wire clearance by adding more depth to the slot
  • Prevents Damage to Wires - Increased socket slot and well depth keep the sensor's wires from getting pinched or damaged
  • Fits Most Oxygen Sensors - The internal bore and wire slot were designed to accommodate the vast majority of oxygen sensor styles encountered today
  • Radiused Corners Prevent Round-Off - Radiused corners prevent damage to oxygen sensors by applying force to the flat sides, rather than the corners
  • Clear Markings - Size numbers are deeply laser engraved with a textured finish for easy readability; engraving occurs before chrome plating for added corrosion resistance

Specs

–
Size:

3/8"

7/8"

Product Type:

Socket

Material:

Steel

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy