Shop Resideo Sale
Main product image of 1/2" Drive x 1-1/2" Deep 6-Point Socket
Magnifying glass
Hover image to zoom

1/2" Drive x 1-1/2" Deep 6-Point Socket

Brand:
Tekton
SKU:
SHD23038
Rating:
(0)
Q&A:
(1)
1/2" Drive x 1-1/2" Deep 6-Point Socket
Magnifying glass
Hover image to zoom
$15.00 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/2", 1-1/2"

Description

–
Features
  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
  • Extra-large die-stamped size markings are easy to read and can't wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion

Specs

–
Material:

Steel

Size:

1/2"

1-1/2"

Product Type:

Socket

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How deep is the socket

Asked by Rich 28 days ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Hi Rich! The socket has an overall length of 3.0 inches and an internal well depth of 1.1 inches

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy