Apply to be a TradeMaster!
Main product image of 1/2" Drive x 19mm Deep 6-Point Socket
Magnifying glass
Hover image to zoom

1/2" Drive x 19mm Deep 6-Point Socket

Brand:
Tekton
SKU:
SHD23119
Rating:
(1)
Q&A:
(0)
1/2" Drive x 19mm Deep 6-Point Socket
Magnifying glass
Hover image to zoom
$8.00 each
In Stock
In Stock
Get 11 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
19mm, 1/2"
Product Highlight: Material
Steel

Description

–
Features
  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
  • Extra-large die-stamped size markings are easy to read and can't wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion

Specs

–
Product Type:

Socket

Country of Origin:

Taiwan

Size:

19mm

1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply House always comes thru!

Item was in stock and shipped promptly. Continued satisfaction with parts and tools that I need.
Bowser
Billerica, MA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy