Apply to be a TradeMaster!
Main product image of 3/8" Drive Semi-Deep 6-Point Socket Set w/ Rail, 19-Piece (6 - 24mm)
Magnifying glass
Hover image to zoom

3/8" Drive Semi-Deep 6-Point Socket Set w/ Rail, 19-Piece (6 - 24mm)

Brand:
Tekton
SKU:
SHD91120
Rating:
(0)
Q&A:
(0)
3/8" Drive Semi-Deep 6-Point Socket Set w/ Rail, 19-Piece (6 - 24mm)
Magnifying glass
Hover image to zoom
$61.43 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6 - 24mm

Description

–
19-piece set includes 6 - 24 mm (metric) semi-deep (mid-length) 6-point chrome sockets. No skipped sizes. Comes with organization rail.

Features:
  • Fully Stepped Shoulders: Narrowed diameter stretches to the base of the socket on small sizes. This provides greater reach into tight, recessed areas.
  • Secure Drive Tool Engagement: Four detent grooves provide a secure connection with the retaining ball of a drive tool.
  • High Torque Strength: Meets minimum value of 1.3 times the ANSI standard for Proof Torque. Verified by a single-cycle test that applies torque until specified value is reached without failure or permanent deformation.

Specs

–
Size:

6 - 24mm

Product Type:

Socket Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy