Apply to be a TradeMaster!
Main product image of 1/2" Drive Deep 12-Point Socket Set with Rail, 15-Piece (10-24mm)
Magnifying glass
Hover image to zoom

1/2" Drive Deep 12-Point Socket Set with Rail, 15-Piece (10-24mm)

Brand:
Tekton
SKU:
SHD92108
Rating:
(0)
Q&A:
(0)
1/2" Drive Deep 12-Point Socket Set with Rail, 15-Piece (10-24mm)
Magnifying glass
Hover image to zoom
$75.00 each
In Stock
In Stock
Get 160 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/2"

Description

–
Features
  • 12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
  • Extra-large die-stamped size markings are easy to read and can't wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion

Specs

–
Country of Origin:

USA

Taiwan

Material:

Steel

Product Type:

Socket

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy