Apply to be a TradeMaster!
Main product image of 1/2" Drive Shallow and Deep 6-Point Socket Set w/ Open Top Drawer and Rack, 16-Piece (25 - 32mm)
Magnifying glass
Hover image to zoom

1/2" Drive Shallow and Deep 6-Point Socket Set w/ Open Top Drawer and Rack, 16-Piece (25 - 32mm)

Brand:
Tekton
SKU:
SHD92703
Rating:
(0)
Q&A:
(0)
1/2" Drive Shallow and Deep 6-Point Socket Set w/ Open Top Drawer and Rack, 16-Piece (25 - 32mm)
Magnifying glass
Hover image to zoom
$139.19 each
In Stock
In Stock
Get 12 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
25 - 32mm

Description

–
16-piece set includes 25 - 32 mm shallow and deep 6-point 1/2 inch drive sockets in stacking organization system foam, drawer, and rack.

Features:
  • Part of the L-BOXX Stacking Organization System: This module easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system.
  • Cut in Michigan: We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit.
  • Foam Materials and Construction: We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two layers that are permanently heat-laminated together, with densities that are selected to produce clean, tear-resistant cutouts and a secure fit for each tool. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance.

Specs

–
Product Type:

Socket Set

Size:

25 - 32mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy