Apply to be a TradeMaster!
Main product image of 3/8" Drive x 10" Impact Extension
Magnifying glass
Hover image to zoom

3/8" Drive x 10" Impact Extension

Brand:
Tekton
SKU:
SIA11110
Rating:
(0)
Q&A:
(0)
3/8" Drive x 10" Impact Extension
Magnifying glass
Hover image to zoom
$10.00 each
In Stock
In Stock
Get 200 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
10" Length

Description

–
Features
  • Engineered for use with impact drivers
  • Adds length to access hard-to-reach fasteners
  • Spring-loaded detent ball securely latches onto sockets, preventing them from being dropped
  • Four detent grooves provide a secure connection with the retaining ball of a drive tool
  • Made of high-performing 6140 Cr-V steel with a protective manganese phosphate finish

Specs

–
Product Type:

Extension

Material:

Steel

Size:

3/8"

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy