Apply to be a TradeMaster!
Main product image of 3/4" Drive Impact Universal Joint (Through Hole)
Magnifying glass
Hover image to zoom

3/4" Drive Impact Universal Joint (Through Hole)

Brand:
Tekton
SKU:
SIA32003
Rating:
(0)
Q&A:
(0)
3/4" Drive Impact Universal Joint (Through Hole)
Magnifying glass
Hover image to zoom
$43.19 each
In Stock
In Stock
Get 200 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
3/4 inch drive impact universal joint with through hole. Attach a u-joint to an impact tool to reach around obstructions and access fasteners at an angle.

Features:
  • Access at an Angle: Attach a universal joint to your impact tool to reach around obstructions and access fasteners at an angle.
  • Through Hole Retention: The end of the universal joint has a through hole that requires a retaining pin and ring to securely connect to a socket or another accessory.
  • 30-Degree Working Angle: The joint rotates smoothly and continuously at up to a 30-degree angle.
  • 6-Sided Pinless Joint: Our ball-and-socket-style joint is stronger than joints that use pins. The 6-sided ball operates more smoothly than 4-lug designs.
  • Drive Tool Retention: Works with three types of anvils found on 3/4 inch drive impact wrenches.

Specs

–
Product Type:

Joint

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy