Shop Resideo Sale
Main product image of 1/2" Drive Impact All Accessories Set (6-Piece)
Magnifying glass
Hover image to zoom
1/2" Drive Impact All Accessories Set (6-Piece)
Magnifying glass
Hover image to zoom
$41.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/8", 3/4"
Product Highlight: Length (Inches)
10", 6", 3" Length
Product Highlight: Material
Steel

Description

–
Features
  • Engineered for use with impact drivers
  • Adapter and reducer convert 1/2 inch drive impact drivers to 3/4 inch or 3/8 inch drive
  • 3, 6 and 10 inch extensions add length to access hard-to-reach fasteners
  • Universal joint works around obstructions and operates smoothly at up to a 30-degree angle
  • Spring-loaded detent ball securely latches onto sockets, preventing them from being dropped

Specs

–
Size:

1/2"

3/8"

3/4"

Product Type:

Reducer

Joint

Adapter

Extension

Length (Inches):

10"

6"

3"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy