Apply to be a TradeMaster!
Main product image of 3/4" Drive Extension Set, 4-Piece (Pin Detent)
Magnifying glass
Hover image to zoom

3/4" Drive Extension Set, 4-Piece (Pin Detent)

Brand:
Tekton
SKU:
SIA93008
Rating:
(0)
Q&A:
(0)
3/4" Drive Extension Set, 4-Piece (Pin Detent)
Magnifying glass
Hover image to zoom
$84.47 each
In Stock
In Stock
Get 74 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
3" - 16" Length

Description

–
4-piece set includes 3/4 inch drive pin detent 3, 6, 10, and 16 inch impact extensions.

Features:
  • Extend Your Reach: Attach an extension to your drive tool to reach past obstructions or into tight spaces.
  • Pin Detent Retention: The end of the extension has a spring-loaded pin detent that locks into the through hole on a socket, offering a secure connection.
  • Drive Tool Retention: Works with three types of anvils found on 3/4 inch drive impact wrenches.

Specs

–
Size:

3/4"

Product Type:

Extension Bar

Length (Inches):

3" - 16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy