Apply to be a TradeMaster!
Main product image of 3/8" Drive x 3/16" Hex Bit Impact Socket
Magnifying glass
Hover image to zoom

3/8" Drive x 3/16" Hex Bit Impact Socket

Brand:
Tekton
SKU:
SIB12203
Rating:
(0)
Q&A:
(0)
3/8" Drive x 3/16" Hex Bit Impact Socket
Magnifying glass
Hover image to zoom
$6.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 3/8"
Product Highlight: Material
Steel

Description

–
Features
  • Precise Hex Geometry - The six-sided hexagonal tip is machined to precise tolerances
  • Optimal Two-Piece Design - We use separate steel alloys and processes for the bit and socket, resulting in a higher performing tool than one-piece designs
  • Permanent Connection - The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Two Size Markings - The size is marked with a high-visibility laser marking and a permanent stamped marking that won't rub off
  • Friction Ring or Detent Pin Anvils - Smooth walls inside the drive end and a detent pin hole make the bit sockets compatible with both drive tool anvil types

Specs

–
Product Type:

Socket

Driver

Country of Origin:

Taiwan

Size:

3/16"

3/8"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy