Apply to be a TradeMaster!
Main product image of 1/2" Drive x 1/4" Hex Impact Bit Socket
Magnifying glass
Hover image to zoom

1/2" Drive x 1/4" Hex Impact Bit Socket

Brand:
Tekton
SKU:
SIB22206
Rating:
(0)
Q&A:
(0)
1/2" Drive x 1/4" Hex Impact Bit Socket
Magnifying glass
Hover image to zoom
$7.00 each
In Stock
In Stock
Get 86 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1/4"
Product Highlight: Material
Steel

Description

–
Features
  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 6-sided hexagonal S2 steel bit tip is machined to precise tolerances for an exact fit with hex fasteners
  • Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
  • Drive end is made of 4140 chromium-molybdenum (Cr-Mo) steel and properly heat-treated for use on impact wrenches
  • Detent pin hole on one side allows the user to choose whether to engage the pin

Specs

–
Size:

1/2"

1/4"

Material:

Steel

Product Type:

Socket

Driver

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy