Apply to be a TradeMaster!
Main product image of 1/2" Drive x 1-7/8" 6-Point Impact Socket
Magnifying glass
Hover image to zoom

1/2" Drive x 1-7/8" 6-Point Impact Socket

Brand:
Tekton
SKU:
SID22048
Rating:
(0)
Q&A:
(0)
1/2" Drive x 1-7/8" 6-Point Impact Socket
Magnifying glass
Hover image to zoom
$24.00 each
In Stock
In Stock
Get 200 Mon, Oct 5 - Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
Features
  • Two Size Markings -The size is marked in two ways on every socket-both as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well -While the overall socket is standard length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Drive Tool Retention -Sockets work with through-hole, friction ring, and detent pin anvils
  • Materials and Finish - All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating
  • Carrying Case- Made from a high-density polyethylene material that withstands exposure to common lubricants, fuels, and solvents

Specs

–
Size:

1/2"

Product Type:

Impact Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy