Apply to be a TradeMaster!
Main product image of 1/2" Drive x 1-15/16" 6-Point Impact Socket
Magnifying glass
Hover image to zoom
1/2" Drive x 1-15/16" 6-Point Impact Socket
Magnifying glass
Hover image to zoom
$25.00 each
In Stock
In Stock
Get 200 Wed, Aug 19 - Thu, Aug 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"

Description

Features
  • Two Size Markings -The size is marked in two ways on every socket-both as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well -While the overall socket is standard length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Drive Tool Retention -Sockets work with through-hole, friction ring, and detent pin anvils
  • Materials and Finish - All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating
  • Carrying Case- Made from a high-density polyethylene material that withstands exposure to common lubricants, fuels, and solvents

Specs

Product Type:

Impact Socket

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy