Apply to be a TradeMaster!
Main product image of 3/4" Drive x 16mm Shallow 6-Point Impact Socket
Magnifying glass
Hover image to zoom

3/4" Drive x 16mm Shallow 6-Point Impact Socket

Brand:
Tekton
SKU:
SID32116
Rating:
(0)
Q&A:
(0)
3/4" Drive x 16mm Shallow 6-Point Impact Socket
Magnifying glass
Hover image to zoom
$10.33 each
In Stock
In Stock
Get 200 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16mm

Description

–
3/4 inch drive x 16 mm (metric) shallow 6-point impact socket. Has high-visibility laser etched size marking and a permanent stamped size marking.

Features:
  • Part of Our 3/4 Inch Drive Impact Socket Lineup: Our 3/4 inch drive 6-point impact socket lineup consists of shallow and deep sockets.
  • Two Size Markings: The size is marked in two ways on every socket-both as a high-visibility laser marking and a permanent stamped marking.
  • Full-Length Socket Well: While the overall socket is shallow length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations.
  • Drive Tool Retention: Works with three types of anvils found on 3/4 inch drive impact wrenches.
  • Prevents Fastener Round-Off: Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners.

Specs

–
Size:

16mm

Product Type:

Impact Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy