Apply to be a TradeMaster!
Main product image of 1/4" Drive Shallow, Semi-Deep, and Deep 6-Point Impact Socket Set w/ Rails and Trays, 87-Piece (5/32"- 11/16", 4 - 17mm)
Magnifying glass
Hover image to zoom

1/4" Drive Shallow, Semi-Deep, and Deep 6-Point Impact Socket Set w/ Rails and Trays, 87-Piece (5/32"- 11/16", 4 - 17mm)

Brand:
Tekton
SKU:
SID90206
Rating:
(0)
Q&A:
(0)
1/4" Drive Shallow, Semi-Deep, and Deep 6-Point Impact Socket Set w/ Rails and Trays, 87-Piece (5/32"- 11/16", 4 - 17mm)
Magnifying glass
Hover image to zoom
$235.19 each
In Stock
In Stock
Get 6 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4 - 17mm, 5/32" - 11/16"

Description

–
87-piece set includes 5/32 - 11/16 inch (SAE) and 4 - 17 mm (metric) 6-point impact sockets in shallow, semi-deep, and deep lengths. No skipped sizes.

Features:
  • Part of Our 1/4 Inch Drive Impact Socket Lineup: Our 1/4 inch drive 6-point impact socket lineup consists of shallow, semi-deep, and deep sockets.
  • Two Size Markings: The size is marked in two ways on every socket-both as a high-visibility laser marking and a permanent stamped marking.
  • Fully Stepped Shoulders: The narrowed socket diameter goes all the way down to the base of the socket on small sizes. This allows for better reach into tight, recessed areas.
  • Full-Length Socket Well: The interior well extends fully into the socket, which provides room to fit over long threaded studs.
  • Drive Tool Retention: Each socket works with both types of anvils found on 1/4 inch drive impact wrenches:
  • Prevents Fastener Round-Off: Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners.

Specs

–
Product Type:

Socket Set

Size:

4 - 17mm

5/32" - 11/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy