Apply to be a TradeMaster!
Main product image of 3/8" Drive Shallow, Semi-Deep, and Deep 6-Point Impact Socket Set w/ Rails and Trays, 57-Piece (6 - 24mm)
Magnifying glass
Hover image to zoom

3/8" Drive Shallow, Semi-Deep, and Deep 6-Point Impact Socket Set w/ Rails and Trays, 57-Piece (6 - 24mm)

Brand:
Tekton
SKU:
SID91121
Rating:
(0)
Q&A:
(0)
3/8" Drive Shallow, Semi-Deep, and Deep 6-Point Impact Socket Set w/ Rails and Trays, 57-Piece (6 - 24mm)
Magnifying glass
Hover image to zoom
$188.15 each
In Stock
In Stock
Get 133 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6 - 24mm

Description

–
57-piece set includes 6 - 24 mm (metric) 6-point impact sockets in shallow, semi-deep, and deep lengths with rails and trays. No skipped sizes.

Features:
  • Part of Our 3/8 Inch Drive Impact Socket Lineup: Our 3/8 inch drive 6-point impact socket lineup consists of shallow, semi-deep, and deep sockets.
  • Two Size Markings: The size is marked in two ways on every socket-both as a high-visibility laser marking and a permanent stamped marking.
  • Full-Length Socket Well: The interior well extends fully into the socket, which provides room to fit over long threaded studs.
  • Drive Tool Retention: Sockets work with both types of anvils found on 3/8 inch drive impact wrenches:
  • Prevents Fastener Round-Off: Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners.

Specs

–
Product Type:

Socket Set

Size:

6 - 24mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy