Apply to be a TradeMaster!
Main product image of 3/8" Drive 6-Point Impact Socket Set, 37-Piece (1/4-1", 6-24mm)
Magnifying glass
Hover image to zoom

3/8" Drive 6-Point Impact Socket Set, 37-Piece (1/4-1", 6-24mm)

Brand:
Tekton
SKU:
SID91402
Rating:
(0)
Q&A:
(0)
3/8" Drive 6-Point Impact Socket Set, 37-Piece (1/4-1", 6-24mm)
Magnifying glass
Hover image to zoom
$119.00 each
In Stock
In Stock
Get 200 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/8"

Description

–
Features
  • Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 6-point socket openings provide an exact fit for hex fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • High-density polyethylene case withstands common lubricants, fuels, and solvents

Specs

–
Product Type:

Impact Socket

Material:

Steel

Country of Origin:

Sockets made in Taiwan. Rails made in USA.

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy