Apply to be a TradeMaster!
Main product image of 1/2" Drive Deep 6-Point Impact Socket Set with Rails, 31-Piece (8-38mm)
Magnifying glass
Hover image to zoom

1/2" Drive Deep 6-Point Impact Socket Set with Rails, 31-Piece (8-38mm)

Brand:
Tekton
SKU:
SID92105
Rating:
(0)
Q&A:
(0)
1/2" Drive Deep 6-Point Impact Socket Set with Rails, 31-Piece (8-38mm)
Magnifying glass
Hover image to zoom
$230.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/2"

Description

–
Features
  • 6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
  • Extra-Teep broach accommodates longer fasteners
  • High-contrast permanent laser etched size markings are easy-to-read, even in low light
  • Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
  • Meets or exceeds ANSI performance standards

Specs

–
Material:

Steel

Product Type:

Impact Socket

Size:

1/2"

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy