Apply to be a TradeMaster!
Main product image of 1/2" Drive 3/4 x 13/16" Thin Wall Impact Flip Socket
Magnifying glass
Hover image to zoom

1/2" Drive 3/4 x 13/16" Thin Wall Impact Flip Socket

Brand:
Tekton
SKU:
SIF20708
Rating:
(0)
Q&A:
(0)
1/2" Drive 3/4 x 13/16" Thin Wall Impact Flip Socket
Magnifying glass
Hover image to zoom
$10.00 each
In Stock
In Stock
Get 6 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/2"

Description

–
Features
  • Ideal for servicing cars, trucks, utility trailers, and more (requires at least a 3-inch impact extension)
  • Each socket well is extra deep to provide increased engagement with lug nuts and clearance for decorative caps
  • The outer diameter is 1 to 2 mm smaller than other TEKTON impact sockets, allowing for better access in tight lug nut wells
  • Steep, 60-degree chamfered openings make it easy for the flip socket to slide over lug nuts
  • Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off

Specs

–
Country of Origin:

Taiwan

Product Type:

Socket

Material:

Steel

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy