50-piece set includes 5/32 - 9/16 inch and 4 - 15 mm 1/4 inch drive shallow 12-point sockets, bits, non-quick-release ratchet, bit ratchet, and case.
Features:- IN Shallow Sockets 5/32 , 3/16 , 7/32 , 1/4 , 9/32 , 5/16 , 11/32 , 3/8 , 7/16 , 1/2 , 9/16 in. (11 sizes)
- MM Shallow Sockets 4 , 4.5 , 5 , 5.5 , 6 , 7 , 8 , 9 , 10 , 11 , 12 , 13 , 14 , 15 mm (14 sizes)
- Phillips, Slotted, Hex Bit Set with Rail (9-Piece)
- Phillips: P1, P2, P3 (3 sizes)
- Slotted: 3/16, 1/4, 5/16 in. (3 sizes)
- Hex: 4, 5, 6 mm (3 sizes)
- Star Bit Set with Rail (9-Piece)
- Star: T7, T8, T9, T10, T15, T20, T25, T27, T30 (9 sizes)
- 6 Inch Non-Quick-Release Ratchet
- 3 Inch Bit Ratchet
- Universal Joint
- 3/4 Inch Extension
- 3 Inch Extension
- 6 Inch Extension
- Magnetic Hex Bit Holder
- Case with Foam