Apply to be a TradeMaster!
Main product image of 1/2" Drive 6-Point Socket and Ratchet Set, 83-Piece (3/8 - 1-5/16", 10-32mm)
Magnifying glass
Hover image to zoom

1/2" Drive 6-Point Socket and Ratchet Set, 83-Piece (3/8 - 1-5/16", 10-32mm)

Brand:
Tekton
SKU:
SKT25302
Rating:
(0)
Q&A:
(0)
1/2" Drive 6-Point Socket and Ratchet Set, 83-Piece (3/8 - 1-5/16", 10-32mm)
Magnifying glass
Hover image to zoom
$325.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Steel

Description

–
Features
  • Complete set has every size from 3/8 to 1-5/16 inch and 10 to 32 mm in both deep and standard lengths
  • 6-point sockets apply force to flat sides of fasteners and not the corners, preventing round-off
  • Extra large die-stamped size marking is easy to read and can't wear off
  • Polished, chrome-plated finish is easy to clean and highly resistant to corrosion
  • Finely geared 90-tooth ratchet needs only a 4-degree working swing arc

Specs

–
Product Type:

Socket

Ratchet

Driver

Country of Origin:

Taiwan

Material:

Steel

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy