Apply to be a TradeMaster!
Main product image of 1/2" Drive Torx and External Star Impact Socket Set, 17-Piece (T30-T70, E10-E24)
Magnifying glass
Hover image to zoom

1/2" Drive Torx and External Star Impact Socket Set, 17-Piece (T30-T70, E10-E24)

Brand:
Tekton
SKU:
SKT25801
Rating:
(0)
Q&A:
(0)
1/2" Drive Torx and External Star Impact Socket Set, 17-Piece (T30-T70, E10-E24)
Magnifying glass
Hover image to zoom
$85.00 each
In Stock
In Stock
Get 200 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Steel

Description

–
Features
  • Precise Geometry - The star-shaped bit tips of the Torx sockets are machined to precise tolerances, and the internal six-lobe geometry of the E-Star sockets are designed for a high-torque fit that resists slipping
  • Optimal Two-Piece Design - We use separate steel alloys and processes for the bit and socket, resulting in a higher performing tool than one-piece designs
  • Permanent Connection - The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Two Size Markings - The size is marked with a high-visibility laser marking and a permanent stamped marking that won't rub off
  • Friction Ring or Detent Pin Anvils - Smooth walls inside the drive end and a detent pin hole make the bit sockets compatible with both drive tool anvil types

Specs

–
Product Type:

Socket

Ratchet

Driver

Size:

1/2"

Material:

Steel

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy