Shop Resideo Sale
Main product image of 1/4, 3/8, 1/2" Drive 6-Point Socket and Ratchet Set (212-Piece)
Magnifying glass
Hover image to zoom

1/4, 3/8, 1/2" Drive 6-Point Socket and Ratchet Set (212-Piece)

Brand:
Tekton
SKU:
SKT95304
Rating:
(0)
Q&A:
(0)
1/4, 3/8, 1/2" Drive 6-Point Socket and Ratchet Set (212-Piece)
Magnifying glass
Hover image to zoom
$550.00 each
In Stock
In Stock
Get 77 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/8", 1/4"
Product Highlight: Material
Steel

Description

–
Features
  • 6-Point Socket Opening - Provides an exact fit and maximum contact for hex fasteners
  • Fully Stepped Shoulders - The narrowed diameter stretches to the base of the socket on small, deep-length sizes, providing greater reach into tight, recessed areas
  • Exterior and Interior Finishes - The chrome-plated exterior is highly corrosion resistant and wipes clean to a mirror finish, and the interior is protected against rust with clear coat
  • Large Stamped Markings - Permanently impressed into the material by a roll-stamp die and as large as possible while still being readable along the socket's curved surface
  • Included Accessories - 1/4, 3/8, and 1/2 inch drive universal joints, ratchets, and extensions, 1/4 inch drive magnetic hex bit holder and spinner handle, 3/8 inch drive breaker bar, and 1/2 inch drive breaker bar

Specs

–
Product Type:

Ratchet

Socket

Driver

Size:

1/2"

3/8"

1/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy