Apply to be a TradeMaster!
Main product image of 1/2" Drive x 6" Non-Quick-Release Stubby Ratchet
Magnifying glass
Hover image to zoom

1/2" Drive x 6" Non-Quick-Release Stubby Ratchet

Brand:
Tekton
SKU:
SRH01206
Rating:
(0)
Q&A:
(0)
1/2" Drive x 6" Non-Quick-Release Stubby Ratchet
Magnifying glass
Hover image to zoom
$43.19 each
In Stock
In Stock
Get 200 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
6" Length

Description

–
Classic non-quick-release ratchet with 90-tooth gear and 4-degree swing. Ultra-compact head and sleek, comfortable handle.

Features:
  • 90-Tooth Gear = 4º Swing Arc: The single half-moon pawl maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress.
  • Proof Torque: Our ratchets meet (and most far exceed) the industry standard for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
  • Working Handle Length: We name our ratchets and breaker bars according to their effective working length, which is measured from the center of the drive tang to the end of the handle.
  • Sleek, Stubby Handle: The handle is kept as short as possible while still providing meaningful leverage in tight spaces. A defined finger groove provides control, and the flared end helps keep your grip secure.

Specs

–
Product Type:

Ratchet

Size:

1/2"

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy