Apply to be a TradeMaster!
Main product image of 1/4" Drive x 3" Flex Head Quick-Release Stubby Ratchet w/ Handle Tang
Magnifying glass
Hover image to zoom

1/4" Drive x 3" Flex Head Quick-Release Stubby Ratchet w/ Handle Tang

Brand:
Tekton
SKU:
SRH38003
Rating:
(0)
Q&A:
(0)
1/4" Drive x 3" Flex Head Quick-Release Stubby Ratchet w/ Handle Tang
Magnifying glass
Hover image to zoom
$38.39 each
In Stock
In Stock
Get 200 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
3" Length

Description

–
Quick-release flex head ratchet with 180-degree flex tension joint, 90-tooth gear, and 4-degree swing. Ultra-compact head and drive tang in the handle.

Features:
  • Video Overview: This compact 1/4 inch drive ratchet fits where others can't. The square drive tang at the end of the handle offers additional capabilities. The slim head flexes a full 180 degrees with smooth tension that holds wherever you set it.
  • The drive tang at the end of the handle lets you attach an extension or other 1/4 inch drive accessories.
  • Controlled Tension Flex Joint: The non-locking joint gives the head a continuous 180-degree range of motion. It has just the right amount of tension to hold any position without flopping over.
  • 90-Tooth Gear = 4º Swing Arc: The single half-moon pawl maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress.
  • Ultra-Compact Head: Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length.
  • Sleek, Stubby Handle: The handle is kept as short as possible while still providing meaningful leverage in tight spaces. A defined finger groove provides control, and the flared end helps keep your grip secure.

Specs

–
Product Type:

Ratchet

Length (Inches):

3"

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy