Apply to be a TradeMaster!
Main product image of Angle Head Open End Wrench Set, 19-Piece (1/4 - 1-1/4")
Magnifying glass
Hover image to zoom

Angle Head Open End Wrench Set, 19-Piece (1/4 - 1-1/4")

Brand:
Tekton
SKU:
WAE91003
Rating:
(0)
Q&A:
(0)
Angle Head Open End Wrench Set, 19-Piece (1/4 - 1-1/4")
Magnifying glass
Hover image to zoom
$415.00 each
In Stock
In Stock
Get 14 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Best Combination of Angles - We paired 30 and 60 degree angled heads to achieve greater coverage with fewer blind spots in limited access situations
  • Beam Position Improves Performance - To achieve the greatest range of motion in confined spaces, we shifted the wrench beam the maximum distance up and out of the way and reduced the radius where it meets the wrench head
  • Clear Size Markings - The wrench sizes are laser engraved onto both sides of each angle wrench with a large, permanent marking that's easy to read
  • Chamfered Handle - Except for the smallest sizes, the edges of the wrench beam are chamfered to provide a smooth, comfortable grip for your hands
  • Satin Finish - Our angle wrenches are made from 4140 chromium-molybdenum steel that's hardened to 50-53 HRC and abrasive-blasted for a finely textured finish
  • Made in the USA

Specs

–
Size:

3/4"

7/8"

1-1/4"

1/2"

5/16"

1"

1-1/16"

7/16"

9/16"

5/8"

1/4"

11/32"

15/16"

3/8"

1-1/8"

9/32"

11/16"

1-3/16"

13/16"

Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy