Apply to be a TradeMaster!
Main product image of 45-Degree Offset Box End Wrench Set, 11-Piece (6-32mm)
Magnifying glass
Hover image to zoom

45-Degree Offset Box End Wrench Set, 11-Piece (6-32mm)

Brand:
Tekton
SKU:
WBE24011
Rating:
(0)
Q&A:
(0)
45-Degree Offset Box End Wrench Set, 11-Piece (6-32mm)
Magnifying glass
Hover image to zoom
$120.00 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Generous Offset - Each end is offset 45 degrees, creating plenty of clearance for your fingers and allowing an easy reach over and around obstructions
  • 12-Point Openings - Doubling the access angles of 6-point wrenches, these 12-point openings make it easier to work in tight spaces
  • Non-Rounding Geometry - To prevent damaging round-off, the geometry of each opening contacts and applies force to the flat sides of fastener heads rather than the corners
  • No Skipped Sizes - This set contains every size from 6 mm to 32 mm

Specs

–
Size:

23mm

15mm

13mm

17mm

1

32mm

21mm

22mm

7mm

6mm

24mm

19mm

10mm

9mm

8mm

11mm

20mm

16mm

12mm

27mm

30mm

14mm

Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy