Apply to be a TradeMaster!
Main product image of 45-Degree Offset Box End Wrench Set with Holder, 12-Piece (1/4-13/16", 6-19mm)
Magnifying glass
Hover image to zoom

45-Degree Offset Box End Wrench Set with Holder, 12-Piece (1/4-13/16", 6-19mm)

Brand:
Tekton
SKU:
WBE91301
Rating:
(0)
Q&A:
(0)
45-Degree Offset Box End Wrench Set with Holder, 12-Piece (1/4-13/16", 6-19mm)
Magnifying glass
Hover image to zoom
$115.00 each
In Stock
In Stock
Get 200 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Ends are offset 45 degrees to reach over and around obstructions
  • 12-point openings double the access angles of a 6-point, making it easier to work in tight spaces
  • Box end geometry is designed to grip flat sides of fastener heads, not corners, to prevent round-off
  • Made of premium chrome vanadium steel with a mirror chrome finish
  • Includes wrench holders with space-saving folding handles and nonslip grippers to lock in wrenches

Specs

–
Product Type:

Wrench

Size:

13mm

1/4"

10mm

11/16"

13/16"

3/4"

15mm

16mm

14mm

1/2"

12mm

9mm

19mm

7/16"

8mm

5/8"

7mm

17mm

6mm

3/8"

11mm

5/16"

9/16"

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy