Apply to be a TradeMaster!
Main product image of Combination Wrench Set, 14-Piece (6 - 19mm)
Magnifying glass
Hover image to zoom
Combination Wrench Set, 14-Piece (6 - 19mm)
Magnifying glass
Hover image to zoom
$65.00 each
In Stock
In Stock
Get 200 Mon, Oct 5 - Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • No Skipped Sizes: this 14-piece set contains a full range of wrenches from 6 mm to 19 mm
  • Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces
  • 12-point box end doubles the access angles of a 6-point and is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off