Apply to be a TradeMaster!
Main product image of Combination Wrench Set, 18-Piece (33 - 50mm)
Magnifying glass
Hover image to zoom

Combination Wrench Set, 18-Piece (33 - 50mm)

Brand:
Tekton
SKU:
WCB90215
Rating:
(0)
Q&A:
(0)
Combination Wrench Set, 18-Piece (33 - 50mm)
Magnifying glass
Hover image to zoom
$859.19 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
33 - 50mm

Description

–
18-piece set includes 33 - 50 mm (metric) 12-point combination wrenches. No skipped sizes.

Features:
  • Angled Open End: To reduce the working swing arc in tight spaces, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often.
  • 12-Point Box End: A 12-point box end doubles the available access angles, as compared to a 6-point end. In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners.
  • Offset Box End: The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions.

Specs

–
Size:

33 - 50mm

Product Type:

Combo Wrench