Apply to be a TradeMaster!
Main product image of Combination Wrench Set, 58-Piece (1/4"- 2", 6 - 50mm, Common Sizes)
Magnifying glass
Hover image to zoom

Combination Wrench Set, 58-Piece (1/4"- 2", 6 - 50mm, Common Sizes)

Brand:
Tekton
SKU:
WCB90309
Rating:
(0)
Q&A:
(0)
Combination Wrench Set, 58-Piece (1/4"- 2", 6 - 50mm, Common Sizes)
Magnifying glass
Hover image to zoom
$1,070.39 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" - 2", 6 - 50mm

Description

–
58-piece set includes 1/4 - 2 inch (SAE) and 6 - 24, 27, 30, 32, 34, 36, 41, 46, and 50 mm (metric) 12-point combination wrenches.

Features:
  • Angled Open End: To reduce the working swing arc in tight spaces, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often.
  • 12-Point Box End: A 12-point box end doubles the available access angles, as compared to a 6-point end. In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners.
  • Offset Box End: The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions.

Specs

–
Product Type:

Combo Wrench

Size:

1/4" - 2"

6 - 50mm

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy