Apply to be a TradeMaster!
Main product image of Stubby Combination Wrench Set, 27-Piece (6 - 32mm)
Magnifying glass
Hover image to zoom

Stubby Combination Wrench Set, 27-Piece (6 - 32mm)

Brand:
Tekton
SKU:
WCB90408
Rating:
(0)
Q&A:
(0)
Stubby Combination Wrench Set, 27-Piece (6 - 32mm)
Magnifying glass
Hover image to zoom
$182.39 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6 - 32mm

Description

–
27-piece set includes 6 - 32 mm (metric) stubby 12-point combination wrenches. No skipped sizes.

Features:
  • Shorter Length Improves Access: The stubby combination wrenches have a shorter handle than full-size combination wrenches for increased access into tight spaces.
  • Angled Open End: To reduce the working swing arc, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage a fastener twice as often.
  • Offset Box End: The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions.
  • 12-Point Box End: A 12-point box end doubles the available access angles, as compared to a 6-point end. In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners.
  • Clear, Stamped Markings: A size marking is permanently stamped onto both sides of each wrench for quick identification.

Specs

–
Product Type:

Combo Wrench

Size:

6 - 32mm