Apply to be a TradeMaster!
Main product image of Stubby and Standard Length Combination Wrench Set, 50-Piece (1/4 - 3/4", 6 - 19mm)
Magnifying glass
Hover image to zoom

Stubby and Standard Length Combination Wrench Set, 50-Piece (1/4 - 3/4", 6 - 19mm)

Brand:
Tekton
SKU:
WCB90903
Rating:
(0)
Q&A:
(0)
Stubby and Standard Length Combination Wrench Set, 50-Piece (1/4 - 3/4", 6 - 19mm)
Magnifying glass
Hover image to zoom
$190.00 each
In Stock
In Stock
Get 200 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • No Skipped Sizes: this 50-piece set contains a full range of stubby and standard length wrenches from 1/4 inch to 3/4 inch, and 6 mm to 19 mm
  • Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
  • Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion

Specs

–
Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy