Shop Resideo Sale
Main product image of Stubby and Standard Length Combination Wrench Set, 28-Piece (6 - 19mm)
Magnifying glass
Hover image to zoom

Stubby and Standard Length Combination Wrench Set, 28-Piece (6 - 19mm)

Brand:
Tekton
SKU:
WCB90905
Rating:
(0)
Q&A:
(0)
Stubby and Standard Length Combination Wrench Set, 28-Piece (6 - 19mm)
Magnifying glass
Hover image to zoom
$110.39 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6 - 19mm

Description

–
28-piece set includes 6 - 19 mm (metric) stubby and standard length combination wrenches. No skipped sizes.

Features:
  • Shorter Length Improves Access: The stubby combination wrenches have a shorter handle than full-size combination wrenches for increased access into tight spaces.
  • Angled Open End: To reduce the working swing arc, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage a fastener twice as often.
  • Offset Box End: The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions.
  • 12-Point Box End: A 12-point box end doubles the available access angles, as compared to a 6-point end. In order to prevent rounding off fasteners, the box end is designed to contact and apply force to the sides of a fastener head and not the corners.
  • Clear, Stamped Markings: A size marking is permanently stamped onto both sides of each wrench for quick identification.

Specs

–
Size:

6 - 19mm

Product Type:

Combo Wrench

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy