Apply to be a TradeMaster!
Main product image of Combination Wrench Set with Pouch, 15-Piece (1/4 - 1")
Magnifying glass
Hover image to zoom

Combination Wrench Set with Pouch, 15-Piece (1/4 - 1")

Brand:
Tekton
SKU:
WCB94102
Rating:
(0)
Q&A:
(0)
Combination Wrench Set with Pouch, 15-Piece (1/4 - 1")
Magnifying glass
Hover image to zoom
$115.02 each
In Stock
In Stock
Get 200 Wed, Aug 19 - Thu, Aug 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Features
  • No Skipped Sizes: this 11-piece set contains a full range of wrenches from 1/4 inch to 1 inch
  • Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
  • Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
  • 12-Point Box End: a 12-point box end doubles the access angles of a 6-point box end