Shop Resideo Sale
Main product image of Stubby and Standard Length Combination Wrench Set w/ Modular Organizers, 68-Piece (1/4"- 1", 6 - 24mm)
Magnifying glass
Hover image to zoom

Stubby and Standard Length Combination Wrench Set w/ Modular Organizers, 68-Piece (1/4"- 1", 6 - 24mm)

Brand:
Tekton
SKU:
WCB95910
Rating:
(0)
Q&A:
(0)
Stubby and Standard Length Combination Wrench Set w/ Modular Organizers, 68-Piece (1/4"- 1", 6 - 24mm)
Magnifying glass
Hover image to zoom
$355.19 each
In Stock
In Stock
Get 200 Wed, Nov 18 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6 - 24mm, 1/4" - 1"

Description

–
68-piece set includes 1/4 - 1 inch (SAE) and 6 - 24 mm (metric) stubby and standard length combination wrenches with modular organizers. No skipped sizes.

Features:
  • IN Stubby Length 1/4 , 9/32 , 5/16 , 11/32 , 3/8 , 7/16 , 1/2 , 9/16 , 5/8 , 11/16 , 3/4 , 13/16 , 7/8 , 15/16 , 1 in. (15 sizes)
  • MM Stubby Length 6 , 7 , 8 , 9 , 10 , 11 , 12 , 13 , 14 , 15 , 16 , 17 , 18 , 19 , 20 , 21 , 22 , 23 , 24 mm (19 sizes)
  • IN Standard Length 1/4 , 9/32 , 5/16 , 11/32 , 3/8 , 7/16 , 1/2 , 9/16 , 5/8 , 11/16 , 3/4 , 13/16 , 7/8 , 15/16 , 1 in. (15 sizes)
  • MM Standard Length 6 , 7 , 8 , 9 , 10 , 11 , 12 , 13 , 14 , 15 , 16 , 17 , 18 , 19 , 20 , 21 , 22 , 23 , 24 mm (19 sizes)
  • Black Modular Wrench Organizer (1-Tab) Quantity: 5
  • Black Modular Wrench Organizer (3-Tab) Quantity: 9
  • Red Modular Wrench Organizer (1-Tab) Quantity: 7
  • Red Modular Wrench Organizer (3-Tab) Quantity: 11
  • Modular Wrench Organizer Label Sheet (1/4 - 2-5/8 in., 6 - 50 mm) Quantity: 2

Specs

–
Size:

6 - 24mm

1/4" - 1"

Product Type:

Combo Wrench

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy